Spring Nut, U, #8-32, Steel, PK50

VALUE BRAND| Zoro #: G0305286| Mfr #: 1LBD5

$10.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305286 Mfr #: 1LBD5
Item: Spring NutFastener Finish: Black Phosphate
Nut Style: U Style Spring NutThickness: 0.017"
Fastener Thread Direction: Right HandNut Standards: SAE J891
Basic Material: SteelShape: U
Fastener Thread Type: UNCSystem of Measurement: Inch
Dia./Thread Size: #8-32Center of Hole to Panel Edge: 0.234"
For Panel Thickness: 0.045 to 0.062"Width: 0.500"
Length: 0.520"Country of Origin (subject to change): Multiple

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Length 0.520 In., Width 0.500 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.045 to 0.062 In., Center of Hole to Panel Edge 0.234 In., Package Quantity 50
Save 15%. Sign up for Z-mail.