KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, U, M10-1.50, Steel, PK25

VALUE BRAND| Zoro #: G1910255| Mfr #: 4CUH8

$19.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M10-1.50
For Panel Thickness: 1.50 to 5.50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910255 Mfr #: 4CUH8
Fastener Thread Type: MetricDia./Thread Size: M10-1.50
For Panel Thickness: 1.50 to 5.50mmNut Style: U Style Spring Nut
Shape: UBasic Material: Steel
Fastener Finish: Black PhosphateFastener Thread Direction: Right Hand
Item: Spring NutSystem of Measurement: Metric
Thickness: 0.017"Country of Origin (subject to change): United States

Description

Spring Nut, U Style Spring Nut, System of Measurement Metric, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type Metric, Length -, Width -, 0.017 In., For Panel Thickness 1.50 to 5.50mm, Center of Hole to Panel Edge 17mm, Package Quantity 25

Reviews