JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Spring Nut, U, M6-1.00, Steel, PK25

VALUE BRAND| Zoro #: G0265386| Mfr #: 4CUH4

$9.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0265386 Mfr #: 4CUH4
Basic Material: SteelItem: Spring Nut
Nut Style: U Style Spring NutShape: U
For Panel Thickness: 0.080 to 4.00mmCenter of Hole to Panel Edge: 19.0 to 20.0mm
Fastener Thread Type: MetricFastener Thread Direction: Right Hand
Fastener Finish: Black PhosphateDia./Thread Size: M6-1.00
System of Measurement: MetricCountry of Origin (subject to change): United States

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Metric, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Length -, Width -, 0.017 In., For Panel Thickness 0.080 to 4.00mm, Center of Hole to Panel Edge 19.0 to 20.0mm, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.