Spring Nut, U, M6-1.50, Steel, PK25

VALUE BRAND |Zoro #: G2122933|Mfr #: 4CUH5

$7.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122933 Mfr #: 4CUH5
Basic Material: SteelNut Style: U Style Spring Nut
Shape: UItem: Spring Nut
For Panel Thickness: 0.080 to 4.00mmCenter of Hole to Panel Edge: 13.72mm
Fastener Thread Type: MetricFastener Thread Direction: Right Hand
Fastener Finish: Black PhosphateDia./Thread Size: M6-1.50
System of Measurement: MetricWidth: -
Length: -Country of Origin (subject to change): United States

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Metric, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.50, Fastener Thread Type Metric, Length -, Width -, 0.017 In., For Panel Thickness 0.080 to 4.00mm, Center of Hole to Panel Edge 13.72mm, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.