KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, U, M8-1.25, Steel, PK25

VALUE BRAND| Zoro #: G2022535| Mfr #: 4CUH6

$12.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Center of Hole to Panel Edge: 14.48mm
Dia./Thread Size: M8-1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022535 Mfr #: 4CUH6
Fastener Thread Type: MetricCenter of Hole to Panel Edge: 14.48mm
Dia./Thread Size: M8-1.25For Panel Thickness: 0.080 to 4.00mm
Nut Style: U Style Spring NutShape: U
Basic Material: SteelFastener Finish: Black Phosphate
Fastener Thread Direction: Right HandItem: Spring Nut
System of Measurement: MetricThickness: 0.017"
Country of Origin (subject to change): United States

Description

Spring Nut, U Style Spring Nut, System of Measurement Metric, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Length -, Width -, 0.017 In., For Panel Thickness 0.080 to 4.00mm, Center of Hole to Panel Edge 14.48mm, Package Quantity 25

Reviews