Spring Pin, 1/4x 1 1/4 In L, Pk25

VALUE BRAND| Zoro #: G0519976| Mfr #: 130740

$7.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519976 Mfr #: 130740
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Heavy Duty Coiled
Double Shear Strength (Lbs.): 7800Overall Length: 1-1/4"
Chamfer Length Reference: 0.065"Chamfer Diameter: 0.243"
Nominal Diameter: 1/4"Fits Hole Dia. (Min.-Max.): 0.247-0.256"
Actual Dia. (Min.-Max): 0.258-0.268"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 1 1/4 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.268 In Min-Max, Chamfer Dia 0.243 In, Chamfer Length Reference 0.065 In, Fits Hole Dia 0.247-0.256 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 7800 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.