Spring Pin, 1/4x1 1/4 In L, Pk10

VALUE BRAND| Zoro #: G1145356| Mfr #: 5EA52

$10.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145356 Mfr #: 5EA52
Fits Hole Dia. (Min.-Max.): 0.247-0.256"Chamfer Length Reference: 0.065"
Meets: ASME B18.8.2MItem: Spring Pin
Rockwell Hardness: Work HardenedMaterial: 420 Stainless Steel
Chamfer Diameter: 0.243"Finish: Passivated
Nominal Diameter: 1/4"Overall Length: 1-1/4"
Type: Heavy Duty CoiledActual Dia. (Min.-Max): 0.258-0.268"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 6200
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, 420 SS, Passivated Finish, Overall Length 1 1/4 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.268 In Min-Max, Chamfer Dia 0.243 In, Chamfer Length Reference 0.065 In, Fits Hole Dia 0.247-0.256 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 6200 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.