Spring Pin, 1/8x 1/2 In L, Pk100

VALUE BRAND| Zoro #: G2247944| Mfr #: 5EE29

$10.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247944 Mfr #: 5EE29
Material: Carbon SteelMeets: ASME B18.8.2M
Finish: PlainRockwell Hardness: RC43-52
Item: Spring PinType: Heavy Duty Coiled
Nominal Diameter: 1/8"Overall Length: 1/2"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.121"
Chamfer Length Reference: 0.044"Actual Dia. (Min.-Max): 0.130-0.136"
Fits Hole Dia. (Min.-Max.): 0.124-0.129"Double Shear Strength (Lbs.): 2000
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 1/2 In, Nominal Dia 1/8 In, Actual Dia 0.130-0.136 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 2000 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.