Spring Pin, 1/8x 3/4 In L, Pk100

VALUE BRAND| Zoro #: G1255344| Mfr #: 5EE33

$9.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255344 Mfr #: 5EE33
Material: Carbon SteelRockwell Hardness: RC43-52
Type: Heavy Duty CoiledMeets: ASME B18.8.2M
Finish: PlainItem: Spring Pin
Fits Hole Dia. (Min.-Max.): 0.124-0.129"Actual Dia. (Min.-Max): 0.130-0.136"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 2000
Overall Length: 3/4"Chamfer Length Reference: 0.044"
Chamfer Diameter: 0.121"Nominal Diameter: 1/8"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 3/4 In, Nominal Dia 1/8 In, Actual Dia 0.130-0.136 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 2000 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.