Spring Pin, 1/8x 7/8 In L, Pk100

VALUE BRAND| Zoro #: G0783361| Mfr #: 5EE35

$8.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783361 Mfr #: 5EE35
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Heavy Duty Coiled
Double Shear Strength (Lbs.): 2000Overall Length: 7/8"
Chamfer Length Reference: 0.044"Chamfer Diameter: 0.121"
Nominal Diameter: 1/8"Fits Hole Dia. (Min.-Max.): 0.124-0.129"
Actual Dia. (Min.-Max): 0.130-0.136"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 7/8 In, Nominal Dia 1/8 In, Actual Dia 0.130-0.136 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 2000 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.