Spring Pin, 1/8x 7/16 In L, Pk100

VALUE BRAND| Zoro #: G1274323| Mfr #: 5EE27

$10.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Diameter: 1/8"
Type: Heavy Duty Coiled
Item: Spring Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274323 Mfr #: 5EE27
Nominal Diameter: 1/8"Type: Heavy Duty Coiled
Item: Spring PinActual Dia. (Min.-Max): 0.130-0.136"
Package Quantity: 100Chamfer Length Reference: 0.044"
Fits Hole Dia. (Min.-Max.): 0.124-0.129"Overall Length: 7/16"
Double Shear Strength (Lbs.): 2000Length Tolerance: +/-0.010"
Material: Carbon SteelFinish: Plain
Rockwell Hardness: RC43-52Chamfer Diameter: 0.121"
Meets: ASME B18.8.2MCountry of Origin (subject to change): United States

Description

Spring Pin, System of Measurement Inch, Spring Pin Type Coiled, Basic Material Steel, Material Grade UNS G10700 and UNS G10740, Fastener Finish Plain, Outside Dia. 1/8 In., Fastener Length 7/16 In., Standards AISI 1070 - 1080, Nominal Diameter 1/8 In. , Length Tolerance +/-0.010 In., Chamfer Diameter 0.121 In., Chamfer Length Reference 0.044 In., Actual Dia. (Min.-Max) 0.130-0.136 In., Fits Hole Dia. (Min.-Max.) 0.124-0.129 In., Double Shear Strength (Lbs.) 2000, Rockwell Hardness RC43-52

Reviews