Spring Pin, 3/16x1 1/2 In L, Pk10

VALUE BRAND| Zoro #: G2084311| Mfr #: 5EA42

$6.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084311 Mfr #: 5EA42
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedMaterial: 420 Stainless Steel
Item: Spring PinLength Tolerance: +/-0.010"
Chamfer Length Reference: 0.055"Overall Length: 1-1/2"
Chamfer Diameter: 0.182"Type: Heavy Duty Coiled
Nominal Diameter: 3/16"Fits Hole Dia. (Min.-Max.): 0.185-0.192"
Actual Dia. (Min.-Max): 0.194-0.202"Double Shear Strength (Lbs.): 3500
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, 420 SS, Passivated Finish, Overall Length 1 1/2 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.202 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Reference 0.055 In, Fits Hole Dia 0.185-0.192 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 3500 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.