Spring Pin, 3/32x1 1/2 In L, Pk100

VALUE BRAND| Zoro #: G2084607| Mfr #: 5EE23

$9.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: RC43-52
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084607 Mfr #: 5EE23
Package Quantity: 100Rockwell Hardness: RC43-52
Finish: PlainOverall Length: 1-1/2"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 1150
Nominal Diameter: 3/32"Type: Heavy Duty Coiled
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.093-0.097"
Chamfer Length Reference: 0.038"Chamfer Diameter: 0.091"
Actual Dia. (Min.-Max): 0.098-0.103"Meets: ASME B18.8.2M
Item: Spring PinCountry of Origin (subject to change): United States

Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 1 1/2 In, Nominal Dia 3/32 In, Actual Dia 0.098-0.103 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Reference 0.038 In, Fits Hole Dia 0.093-0.097 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1150 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Reviews