Spring Pin, 3/32x3/8 In L, Pk100

VALUE BRAND| Zoro #: G1239131| Mfr #: 5EE14

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239131 Mfr #: 5EE14
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Heavy Duty Coiled
Chamfer Length Reference: 0.038"Chamfer Diameter: 0.091"
Nominal Diameter: 3/32"Fits Hole Dia. (Min.-Max.): 0.093-0.097"
Actual Dia. (Min.-Max): 0.098-0.103"Length Tolerance: +/-0.010"
Double Shear Strength (Lbs.): 1150Overall Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 3/8 In, Nominal Dia 3/32 In, Actual Dia 0.098-0.103 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Reference 0.038 In, Fits Hole Dia 0.093-0.097 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1150 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.