PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Spring Pin, 5/16x2 1/2 In L, Pk5

VALUE BRAND| Zoro #: G1164353| Mfr #: 5EE74

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164353 Mfr #: 5EE74
Item: Spring PinFinish: Plain
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Material: Carbon SteelType: Heavy Duty Coiled
Double Shear Strength (Lbs.): 12, 000Overall Length: 2-1/2"
Chamfer Length Reference: 0.080"Chamfer Diameter: 0.304"
Nominal Diameter: 5/16"Fits Hole Dia. (Min.-Max.): 0.308-0.319"
Actual Dia. (Min.-Max): 0.322-0.334"Length Tolerance: +/-0.015"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 2 1/2 In, Nominal Dia 5/16 In, Actual Dia 0.322-0.334 In Min-Max, Chamfer Dia 0.304 In, Chamfer Length Reference 0.080 In, Fits Hole Dia 0.308-0.319 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 12,000 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 5

Product Reviews