Spring Pin, Coil, 1/16x1 In L, Pk100

VALUE BRAND| Zoro #: G1799917| Mfr #: 5EA68

$5.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: RC43-52
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799917 Mfr #: 5EA68
Package Quantity: 100Rockwell Hardness: RC43-52
Finish: PlainOverall Length: 1"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 330
Nominal Diameter: 1/16"Type: Coiled
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.061-0.065"
Chamfer Length Reference: 0.028"Chamfer Diameter: 0.059"
Actual Dia. (Min.-Max): 0.067-0.072"Meets: ASME B18.8.2M
Item: Spring PinCountry of Origin (subject to change): United States

Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 1 In, Nominal Dia 1/16 In, Actual Dia 0.067-0.072 In Min-Max, Chamfer Dia 0.059 In, Chamfer Length Reference 0.028 In, Fits Hole Dia 0.061-0.065 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 330 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Reviews