20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Pin, Coil, 1/16x5/16 L, Pk100

VALUE BRAND| Zoro #: G1096365| Mfr #: 5DV78

$9.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1096365 Mfr #: 5DV78
Rockwell Hardness: Work HardenedFinish: Passivated
Item: Spring PinChamfer Diameter: 0.059"
Nominal Diameter: 1/16"Chamfer Length Reference: 0.028"
Fits Hole Dia. (Min.-Max.): 0.061-0.065"Actual Dia. (Min.-Max): 0.067-0.072"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 265
Meets: ASME B18.8.2MOverall Length: 5/16"
Type: CoiledMaterial: 420 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 5/16 In, Nominal Dia 1/16 In, Actual Dia 0.067-0.072 In Min-Max, Chamfer Dia 0.059 In, Chamfer Length Reference 0.028 In, Fits Hole Dia 0.061-0.065 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 265 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.