Spring Pin, Coil, 1/4x1 1/2 L, Pk10

VALUE BRAND| Zoro #: G0656171| Mfr #: 5DY76

$8.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656171 Mfr #: 5DY76
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedMaterial: 420 Stainless Steel
Item: Spring PinLength Tolerance: +/-0.010"
Nominal Diameter: 1/4"Fits Hole Dia. (Min.-Max.): 0.247-0.256"
Actual Dia. (Min.-Max): 0.260-0.271"Double Shear Strength (Lbs.): 4300
Overall Length: 1-1/2"Type: Coiled
Chamfer Length Reference: 0.065"Chamfer Diameter: 0.243"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 1 1/2 In, Nominal Dia 1/4 In, Actual Dia 0.260-0.271 In Min-Max, Chamfer Dia 0.243 In, Chamfer Length Reference 0.065 In, Fits Hole Dia 0.247-0.256 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 4300 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.