Spring Pin, Coil, 1/4x 3 1/2 L, Pk50

VALUE BRAND| Zoro #: G1173331| Mfr #: 5EB73

$23.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: RC43-52
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173331 Mfr #: 5EB73
Package Quantity: 50Rockwell Hardness: RC43-52
Finish: PlainOverall Length: 3-1/2"
Length Tolerance: +/-0.025"Double Shear Strength (Lbs.): 5500
Nominal Diameter: 1/4"Type: Coiled
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.247-0.256"
Chamfer Length Reference: 0.065"Chamfer Diameter: 0.243"
Actual Dia. (Min.-Max): 0.260-0.271"Meets: ASME B18.8.2M
Item: Spring PinCountry of Origin (subject to change): United States

Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 3 1/2 In, Nominal Dia 1/4 In, Actual Dia 0.260-0.271 In Min-Max, Chamfer Dia 0.243 In, Chamfer Length Reference 0.065 In, Fits Hole Dia 0.247-0.256 In Min-Max, Length Tolerance +/-0.025 In, Double Shear Strength 5500 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 50

Reviews