Spring Pin, Coil, 1/8x 5/8 L, Pk100

VALUE BRAND| Zoro #: G2444687| Mfr #: 5EB14

$6.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444687 Mfr #: 5EB14
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Coiled
Nominal Diameter: 1/8"Overall Length: 5/8"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.121"
Chamfer Length Reference: 0.044"Actual Dia. (Min.-Max): 0.131-0.138"
Fits Hole Dia. (Min.-Max.): 0.124-0.129"Double Shear Strength (Lbs.): 1400
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 5/8 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.138 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1400 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.