JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spring Pin, Coil, 1/8x 7/8 L, Pk50

VALUE BRAND| Zoro #: G1989005| Mfr #: 5DY32

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989005 Mfr #: 5DY32
Item: Spring PinNominal Diameter: 1/8"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.121"
Rockwell Hardness: Work HardenedMeets: ASME B18.8.2M
Fits Hole Dia. (Min.-Max.): 0.124-0.129"Material: 420 Stainless Steel
Type: CoiledActual Dia. (Min.-Max): 0.131-0.138"
Finish: PassivatedDouble Shear Strength (Lbs.): 1100
Chamfer Length Reference: 0.044"Overall Length: 7/8"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 7/8 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.138 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1100 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.