Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spring Pin, Coil, 1/8x 2 In L, Pk100

VALUE BRAND| Zoro #: G2322354| Mfr #: 5EB24

$13.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: RC43-52
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322354 Mfr #: 5EB24
Package Quantity: 100Rockwell Hardness: RC43-52
Finish: PlainOverall Length: 2"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 1400
Nominal Diameter: 1/8"Type: Coiled
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.124-0.129"
Chamfer Length Reference: 0.044"Chamfer Diameter: 0.121"
Actual Dia. (Min.-Max): 0.131-0.138"Meets: ASME B18.8.2M
Item: Spring PinCountry of Origin (subject to change): United States

Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 2 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.138 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1400 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Reviews