Spring Pin, Coil, 1/8x3/4 In L, Pk50

VALUE BRAND| Zoro #: G1641026| Mfr #: 105468

$10.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641026 Mfr #: 105468
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedMaterial: 420 Stainless Steel
Item: Spring PinLength Tolerance: +/-0.010"
Overall Length: 3/4"Type: Coiled
Chamfer Length Reference: 0.044"Chamfer Diameter: 0.121"
Nominal Diameter: 1/8"Fits Hole Dia. (Min.-Max.): 0.124-0.129"
Actual Dia. (Min.-Max): 0.131-0.138"Double Shear Strength (Lbs.): 1100
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 3/4 In, Nominal Dia 1/8 In, Actual Dia 0.131-0.138 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1100 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.