Spring Pin, Coil, 3/16x1 1/2 L, Pk25

VALUE BRAND| Zoro #: G1422881| Mfr #: 5DY58

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422881 Mfr #: 5DY58
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedMaterial: 420 Stainless Steel
Item: Spring PinLength Tolerance: +/-0.010"
Double Shear Strength (Lbs.): 2400Overall Length: 1-1/2"
Type: CoiledChamfer Length Reference: 0.055"
Chamfer Diameter: 0.182"Nominal Diameter: 3/16"
Fits Hole Dia. (Min.-Max.): 0.185-0.192"Actual Dia. (Min.-Max): 0.196-0.205"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 1 1/2 In, Nominal Dia 3/16 In, Actual Dia 0.196-0.205 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Reference 0.055 In, Fits Hole Dia 0.185-0.192 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 2400 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.