Spring Pin, Coil, 3/16x1 In L, Pk100

VALUE BRAND| Zoro #: G0827793| Mfr #: 5EB44

$14.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827793 Mfr #: 5EB44
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Coiled
Nominal Diameter: 3/16"Overall Length: 1"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.182"
Chamfer Length Reference: 0.055"Actual Dia. (Min.-Max): 0.196-0.205"
Fits Hole Dia. (Min.-Max.): 0.185-0.192"Double Shear Strength (Lbs.): 3150
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 1 In, Nominal Dia 3/16 In, Actual Dia 0.196-0.205 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Reference 0.055 In, Fits Hole Dia 0.185-0.192 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 3150 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.