Spring Pin, Coil, 3/32x3/4 L, Pk100

VALUE BRAND| Zoro #: G0820102| Mfr #: 5DY16

$12.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820102 Mfr #: 5DY16
Double Shear Strength (Lbs.): 600Fits Hole Dia. (Min.-Max.): 0.093-0.097"
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedChamfer Length Reference: 0.038"
Material: 420 Stainless SteelItem: Spring Pin
Length Tolerance: +/-0.010"Type: Coiled
Chamfer Diameter: 0.091"Nominal Diameter: 3/32"
Actual Dia. (Min.-Max): 0.099-0.105"Overall Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 3/4 In, Nominal Dia 3/32 In, Actual Dia 0.099-0.105 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Reference 0.038 In, Fits Hole Dia 0.093-0.097 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 600 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.