Spring Pin, Coil, 3/32x5/8 L, Pk100

VALUE BRAND| Zoro #: G0303895| Mfr #: 5EA88

$6.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0303895 Mfr #: 5EA88
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Coiled
Nominal Diameter: 3/32"Overall Length: 5/8"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.091"
Chamfer Length Reference: 0.038"Actual Dia. (Min.-Max): 0.099-0.105"
Fits Hole Dia. (Min.-Max.): 0.093-0.097"Double Shear Strength (Lbs.): 775
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 5/8 In, Nominal Dia 3/32 In, Actual Dia 0.099-0.105 In Min-Max, Chamfer Dia 0.091 In, Chamfer Length Reference 0.038 In, Fits Hole Dia 0.093-0.097 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 775 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.