Spring Pin, Coil, 3/8x 1 1/2 L, Pk10

VALUE BRAND| Zoro #: G2332583| Mfr #: 186471

$7.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332583 Mfr #: 186471
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Coiled
Nominal Diameter: 3/8"Overall Length: 1-1/2"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.366"
Chamfer Length Reference: 0.095"Actual Dia. (Min.-Max): 0.388-0.403"
Fits Hole Dia. (Min.-Max.): 0.370-0.383"Double Shear Strength (Lbs.): 12, 600
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 1 1/2 In, Nominal Dia 3/8 In, Actual Dia 0.388-0.403 In Min-Max, Chamfer Dia 0.366 In, Chamfer Length Reference 0.095 In, Fits Hole Dia 0.370-0.383 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 12, 600 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.