Spring Pin, Coil, 420SS, 1/8x1 L, Pk50

VALUE BRAND| Zoro #: G0597877| Mfr #: 5DY34

$10.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597877 Mfr #: 5DY34
Item: Spring PinLength Tolerance: +/-0.010"
Rockwell Hardness: Work HardenedMeets: ASME B18.8.2M
Material: 420 Stainless SteelFinish: Passivated
Chamfer Length Reference: 0.044"Chamfer Diameter: 0.121"
Nominal Diameter: 1/8"Fits Hole Dia. (Min.-Max.): 0.124-0.129"
Actual Dia. (Min.-Max): 0.131-0.138"Double Shear Strength (Lbs.): 1100
Overall Length: 1"Type: Coiled
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Material 420 Stainless Steel, Finish Passivated, Nominal Diameter 1/8 In., Overall Length 1 In., Length Tolerance +/-0.010 In., Chamfer Diameter 0.121 In., Chamfer Length Reference 0.044 In., Actual Dia. (Min.-Max) 0.131-0.138 In., Fits Hole Dia. (Min.-Max.) 0.124-0.129 In., Double Shear Strength (Lbs.) 1100, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package Quantity 50
Save 15%. Sign up for Z-mail.