Spring Pin, Coil, 5/16x1 1/2 L, Pk10

VALUE BRAND |Zoro #: G0999031|Mfr #: 5DY84

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0999031 Mfr #: 5DY84
Overall Length: 1-1/2"Item: Spring Pin
Nominal Diameter: 5/16"Actual Dia. (Min.-Max): 0.324-0.337"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 6700
Rockwell Hardness: Work HardenedMeets: ASME B18.8.2M
Type: CoiledMaterial: 420 Stainless Steel
Finish: PassivatedChamfer Length Reference: 0.080"
Chamfer Diameter: 0.304"Fits Hole Dia. (Min.-Max.): 0.308-0.319"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 1 1/2 In, Nominal Dia 5/16 In, Actual Dia 0.324-0.337 In Min-Max, Chamfer Dia 0.304 In, Chamfer Length Reference 0.080 In, Fits Hole Dia 0.308-0.319 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 6700 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 10

Product Reviews

Save 15% when you sign up for Z-mail.