Spring Pin, Coil, 5/16x1 3/4 L, Pk25

VALUE BRAND| Zoro #: G2387472| Mfr #: 126552

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387472 Mfr #: 126552
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Coiled
Nominal Diameter: 5/16"Overall Length: 1-3/4"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.304"
Chamfer Length Reference: 0.080"Actual Dia. (Min.-Max): 0.324-0.337"
Fits Hole Dia. (Min.-Max.): 0.308-0.319"Double Shear Strength (Lbs.): 8700
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 1 3/4 In, Nominal Dia 5/16 In, Actual Dia 0.324-0.337 In Min-Max, Chamfer Dia 0.304 In, Chamfer Length Reference 0.080 In, Fits Hole Dia 0.308-0.319 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 8700 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.