Spring Pin, Coil, 5/32x1 L, Pk50

VALUE BRAND| Zoro #: G0312462| Mfr #: 5DY46

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312462 Mfr #: 5DY46
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedMaterial: 420 Stainless Steel
Item: Spring PinLength Tolerance: +/-0.010"
Nominal Diameter: 5/32"Fits Hole Dia. (Min.-Max.): 0.155-0.160"
Actual Dia. (Min.-Max): 0.163-0.171"Double Shear Strength (Lbs.): 1700
Overall Length: 1"Type: Coiled
Chamfer Length Reference: 0.048"Chamfer Diameter: 0.152"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 1 In, Nominal Dia 5/32 In, Actual Dia 0.163-0.171 In Min-Max, Chamfer Dia 0.152 In, Chamfer Length Reference 0.048 In, Fits Hole Dia 0.155-0.160 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1700 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.