Spring Pin, Coil, 5/32x2 L, Pk25

VALUE BRAND| Zoro #: G1938885| Mfr #: 5DY50

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938885 Mfr #: 5DY50
Double Shear Strength (Lbs.): 1700Fits Hole Dia. (Min.-Max.): 0.155-0.160"
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedChamfer Length Reference: 0.048"
Material: 420 Stainless SteelItem: Spring Pin
Length Tolerance: +/-0.010"Type: Coiled
Chamfer Diameter: 0.152"Nominal Diameter: 5/32"
Actual Dia. (Min.-Max): 0.163-0.171"Overall Length: 2"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 2 In, Nominal Dia 5/32 In, Actual Dia 0.163-0.171 In Min-Max, Chamfer Dia 0.152 In, Chamfer Length Reference 0.048 In, Fits Hole Dia 0.155-0.160 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1700 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.