Spring Pin, Coil, 5/32x3/4 L, Pk100

VALUE BRAND| Zoro #: G1464644| Mfr #: 5EB30

$9.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1464644 Mfr #: 5EB30
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Coiled
Nominal Diameter: 5/32"Overall Length: 3/4"
Length Tolerance: +/-0.010"Chamfer Diameter: 0.152"
Chamfer Length Reference: 0.048"Actual Dia. (Min.-Max): 0.163-0.171"
Fits Hole Dia. (Min.-Max.): 0.155-0.160"Double Shear Strength (Lbs.): 2200
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 3/4 In, Nominal Dia 5/32 In, Actual Dia 0.163-0.171 In Min-Max, Chamfer Dia 0.152 In, Chamfer Length Reference 0.048 In, Fits Hole Dia 0.155-0.160 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 2200 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.