Spring Pin, Coil, 5/64x5/16 L, Pk100

VALUE BRAND| Zoro #: G1444527| Mfr #: 5DV86

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444527 Mfr #: 5DV86
Length Tolerance: +/-0.010"Material: 420 Stainless Steel
Fits Hole Dia. (Min.-Max.): 0.077-0.081"Chamfer Diameter: 0.075"
Nominal Diameter: 5/64"Finish: Passivated
Actual Dia. (Min.-Max): 0.083-0.088"Meets: ASME B18.8.2M
Item: Spring PinDouble Shear Strength (Lbs.): 600
Type: CoiledRockwell Hardness: Work Hardened
Chamfer Length Reference: 0.032"Overall Length: 5/16"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 5/16 In, Nominal Dia 5/64 In, Actual Dia 0.083-0.088 In Min-Max, Chamfer Dia 0.075 In, Chamfer Length Reference 0.032 In, Fits Hole Dia 0.077-0.081 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 600 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 100
Save 15%. Sign up for Z-mail.