Spring Pin, Coil, 5/64x5/8 L, Pk100

VALUE BRAND| Zoro #: G1863093| Mfr #: 5DV92

$10.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863093 Mfr #: 5DV92
Rockwell Hardness: Work HardenedMeets: ASME B18.8.2M
Length Tolerance: +/-0.010"Type: Coiled
Chamfer Diameter: 0.075"Fits Hole Dia. (Min.-Max.): 0.077-0.081"
Double Shear Strength (Lbs.): 600Actual Dia. (Min.-Max): 0.083-0.088"
Chamfer Length Reference: 0.032"Nominal Diameter: 5/64"
Material: 420 Stainless SteelItem: Spring Pin
Finish: PassivatedOverall Length: 5/8"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, 420 SS, Passivated Finish, Overall Length 5/8 In, Nominal Dia 5/64 In, Actual Dia 0.083-0.088 In Min-Max, Chamfer Dia 0.075 In, Chamfer Length Reference 0.032 In, Fits Hole Dia 0.077-0.081 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 600 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.