Spring Pin, Coil, Stl, 1/4x 3 L, Pk50

VALUE BRAND| Zoro #: G0592505| Mfr #: 5EB71

$24.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0592505 Mfr #: 5EB71
Material: Carbon SteelFinish: Plain
Item: Spring PinMeets: ASME B18.8.2M
Rockwell Hardness: RC43-52Type: Coiled
Nominal Diameter: 1/4"Overall Length: 3"
Length Tolerance: +/-0.025"Chamfer Diameter: 0.243"
Chamfer Length Reference: 0.065"Actual Dia. (Min.-Max): 0.260-0.271"
Fits Hole Dia. (Min.-Max.): 0.247-0.256"Double Shear Strength (Lbs.): 5500
Country of Origin (subject to change): United States

Product Description

Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 3 In, Nominal Dia 1/4 In, Actual Dia 0.260-0.271 In Min-Max, Chamfer Dia 0.243 In, Chamfer Length Reference 0.065 In, Fits Hole Dia 0.247-0.256 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 5500 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 50

Product Reviews