Spring Pin, HD Coil, 1/4x2 L, Pk10

VALUE BRAND| Zoro #: G0918574| Mfr #: 5EA56

$10.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918574 Mfr #: 5EA56
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedMaterial: 420 Stainless Steel
Item: Spring PinLength Tolerance: +/-0.010"
Nominal Diameter: 1/4"Fits Hole Dia. (Min.-Max.): 0.247-0.256"
Actual Dia. (Min.-Max): 0.258-0.268"Double Shear Strength (Lbs.): 6200
Overall Length: 2"Type: Heavy Duty Coiled
Chamfer Length Reference: 0.065"Chamfer Diameter: 0.243"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, 420 SS, Passivated Finish, Overall Length 2 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.268 In Min-Max, Chamfer Dia 0.243 In, Chamfer Length Reference 0.065 In, Fits Hole Dia 0.247-0.256 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 6200 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.