DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Spring Pin, HD Coil, 1/8x1 L, Pk25

VALUE BRAND| Zoro #: G0271801| Mfr #: 5EA28

$6.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271801 Mfr #: 5EA28
Double Shear Strength (Lbs.): 1700Fits Hole Dia. (Min.-Max.): 0.124-0.129"
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedChamfer Length Reference: 0.044"
Material: 420 Stainless SteelItem: Spring Pin
Length Tolerance: +/-0.010"Type: Heavy Duty Coiled
Chamfer Diameter: 0.121"Nominal Diameter: 1/8"
Actual Dia. (Min.-Max): 0.130-0.136"Overall Length: 1"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, 420 SS, Passivated Finish, Overall Length 1 In, Nominal Dia 1/8 In, Actual Dia 0.130-0.136 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1700 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.