Spring Pin, HD Coil, 1/8x1/2 L, Pk50

VALUE BRAND| Zoro #: G1972056| Mfr #: 5EA20

$9.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972056 Mfr #: 5EA20
Double Shear Strength (Lbs.): 1700Fits Hole Dia. (Min.-Max.): 0.124-0.129"
Meets: ASME B18.8.2MRockwell Hardness: Work Hardened
Finish: PassivatedChamfer Length Reference: 0.044"
Material: 420 Stainless SteelItem: Spring Pin
Length Tolerance: +/-0.010"Type: Heavy Duty Coiled
Chamfer Diameter: 0.121"Nominal Diameter: 1/8"
Actual Dia. (Min.-Max): 0.130-0.136"Overall Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, 420 SS, Passivated Finish, Overall Length 1/2 In, Nominal Dia 1/8 In, Actual Dia 0.130-0.136 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 1700 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.