Spring Pin, HD Coil, 1/8x 2 L, Pk50

VALUE BRAND| Zoro #: G1662701| Mfr #: 5EE43

$8.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: RC43-52
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662701 Mfr #: 5EE43
Package Quantity: 50Rockwell Hardness: RC43-52
Finish: PlainOverall Length: 2"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 2000
Nominal Diameter: 1/8"Type: Heavy Duty Coiled
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.124-0.129"
Chamfer Length Reference: 0.044"Chamfer Diameter: 0.121"
Actual Dia. (Min.-Max): 0.130-0.136"Meets: ASME B18.8.2M
Item: Spring PinCountry of Origin (subject to change): United States

Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 2 In, Nominal Dia 1/8 In, Actual Dia 0.130-0.136 In Min-Max, Chamfer Dia 0.121 In, Chamfer Length Reference 0.044 In, Fits Hole Dia 0.124-0.129 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 2000 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 50

Reviews