Spring Pin, HD Coil, 3/16x1/2 L, Pk50

VALUE BRAND| Zoro #: G0656101| Mfr #: 5EE45

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656101 Mfr #: 5EE45
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Heavy Duty Coiled
Double Shear Strength (Lbs.): 4500Overall Length: 1/2"
Chamfer Length Reference: 0.055"Chamfer Diameter: 0.182"
Nominal Diameter: 3/16"Fits Hole Dia. (Min.-Max.): 0.185-0.192"
Actual Dia. (Min.-Max): 0.194-0.202"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 1/2 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.202 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Reference 0.055 In, Fits Hole Dia 0.185-0.192 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 4500 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.