JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Spring Pin, HD Coil, 3/16x2 L, Pk25

VALUE BRAND| Zoro #: G1011367| Mfr #: 5EE52

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011367 Mfr #: 5EE52
Material: Carbon SteelRockwell Hardness: RC43-52
Type: Heavy Duty CoiledItem: Spring Pin
Finish: PlainMeets: ASME B18.8.2M
Chamfer Length Reference: 0.055"Double Shear Strength (Lbs.): 4500
Chamfer Diameter: 0.182"Overall Length: 2"
Nominal Diameter: 3/16"Fits Hole Dia. (Min.-Max.): 0.185-0.192"
Actual Dia. (Min.-Max): 0.194-0.202"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 2 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.202 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Reference 0.055 In, Fits Hole Dia 0.185-0.192 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 4500 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.