Spring Pin, HD Coil, 3/16x3/4 L, Pk10

VALUE BRAND| Zoro #: G1593505| Mfr #: 5EA38

$5.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593505 Mfr #: 5EA38
Fits Hole Dia. (Min.-Max.): 0.185-0.192"Meets: ASME B18.8.2M
Rockwell Hardness: Work HardenedFinish: Passivated
Chamfer Length Reference: 0.055"Material: 420 Stainless Steel
Item: Spring PinChamfer Diameter: 0.182"
Nominal Diameter: 3/16"Actual Dia. (Min.-Max): 0.194-0.202"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 3500
Overall Length: 3/4"Type: Heavy Duty Coiled
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, 420 SS, Passivated Finish, Overall Length 3/4 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.202 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Reference 0.055 In, Fits Hole Dia 0.185-0.192 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 3500 lb, Rockwell Hardness Work Hardened, Meets ASME B18.8.2M, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.