20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spring Pin, HD Coil, 3/16x3/4 L, Pk50

VALUE BRAND| Zoro #: G0856353| Mfr #: 5EE47

$7.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856353 Mfr #: 5EE47
Meets: ASME B18.8.2MRockwell Hardness: RC43-52
Finish: PlainMaterial: Carbon Steel
Item: Spring PinType: Heavy Duty Coiled
Chamfer Diameter: 0.182"Nominal Diameter: 3/16"
Fits Hole Dia. (Min.-Max.): 0.185-0.192"Actual Dia. (Min.-Max): 0.194-0.202"
Length Tolerance: +/-0.010"Double Shear Strength (Lbs.): 4500
Overall Length: 3/4"Chamfer Length Reference: 0.055"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 3/4 In, Nominal Dia 3/16 In, Actual Dia 0.194-0.202 In Min-Max, Chamfer Dia 0.182 In, Chamfer Length Reference 0.055 In, Fits Hole Dia 0.185-0.192 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 4500 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.