Shop Alternate Products
This Product is Discontinued
Zoro Select
Spring Pin, HD Coil, 3/32x5/8 L, Pk50 (Discontinued)
Mfr # 5DY98
Zoro # G0715355
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated