Spring Pin, HD Coil, 5/16x2 L, Pk5

VALUE BRAND| Zoro #: G0512854| Mfr #: 5EE72

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0512854 Mfr #: 5EE72
Item: Spring PinType: Heavy Duty Coiled
Rockwell Hardness: RC43-52Finish: Plain
Meets: ASME B18.8.2MMaterial: Carbon Steel
Double Shear Strength (Lbs.): 12, 000Overall Length: 2"
Chamfer Length Reference: 0.080"Chamfer Diameter: 0.304"
Nominal Diameter: 5/16"Fits Hole Dia. (Min.-Max.): 0.308-0.319"
Actual Dia. (Min.-Max): 0.322-0.334"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Heavy Duty Coiled, Carbon Steel, Plain Finish, Overall Length 2 In, Nominal Dia 5/16 In, Actual Dia 0.322-0.334 In Min-Max, Chamfer Dia 0.304 In, Chamfer Length Reference 0.080 In, Fits Hole Dia 0.308-0.319 In Min-Max, Length Tolerance +/-0.010 In, Double Shear Strength 12,000 lb, Rockwell Hardness RC43-52, Meets ASME B18.8.2M, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.