Spring Pin, Slot, 1 1/4x5/16 L, Pk100

VALUE BRAND| Zoro #: G1928735| Mfr #: SLTP3121250BK

$24.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928735 Mfr #: SLTP3121250BK
Item: Spring PinChamfer Length (Min.): 0.014"
Type: SlottedFits Hole Dia. (Min.-Max.): 0.312-0.318"
Double Shear Strength (Lbs.): 10, 800Rockwell Hardness: RC43-52
Meets: ANSI/ASME B18.8.2Actual Dia. (Min.-Max): 0.321-0.330"
Wall Thickness: 0.062"Chamfer Diameter: 0.306"
Nominal Diameter: 5/16"Material: Carbon Steel
Chamfer Length (Max.): 0.080"Finish: Plain
Length Tolerance: +/-0.020"Overall Length: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 1/4 In, Nominal Dia 5/16 In, Actual Dia 0.321-0.330 In Min-Max, Chamfer Dia 0.306 In, Chamfer Length Min 0.014 In, Chamfer Length Max 0.080 In, Wall Thickness 0.062 In, Fits Hole Dia 0.312-0.318 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 10,800 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100
Save 15%. Sign up for Z-mail.