LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Spring Pin, Slot, 1 3/4x1/4 L, Pk100

VALUE BRAND| Zoro #: G1329562| Mfr #: SLTP2501750BK

$17.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1329562 Mfr #: SLTP2501750BK
Meets: ANSI/ASME B18.8.2Nominal Diameter: 1/4"
Chamfer Length (Min.): 0.012"Chamfer Diameter: 0.245"
Wall Thickness: 0.048"Rockwell Hardness: RC43-52
Type: SlottedDouble Shear Strength (Lbs.): 7050
Chamfer Length (Max.): 0.065"Material: Carbon Steel
Fits Hole Dia. (Min.-Max.): 0.250-0.256"Finish: Plain
Actual Dia. (Min.-Max): 0.258-0.264"Item: Spring Pin
Length Tolerance: +/-0.020"Overall Length: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 3/4 In, Nominal Dia 1/4 In, Actual Dia 0.258-0.264 In Min-Max, Chamfer Dia 0.245 In, Chamfer Length Min 0.012 In, Chamfer Length Max 0.065 In, Wall Thickness 0.048 In, Fits Hole Dia 0.250-0.256 In Min-Max, Length Tolerance +/-0.020 In, Double Shear Strength 7050 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.