Spring Pin, Slot, 1/16x1 In L, Pk500

VALUE BRAND| Zoro #: G0784226| Mfr #: 5CU88

$17.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.012"
Package Quantity: 500
Rockwell Hardness: RC43-52
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784226 Mfr #: 5CU88
Wall Thickness: 0.012"Package Quantity: 500
Rockwell Hardness: RC43-52Chamfer Length (Min.): 0.007"
Finish: PlainOverall Length: 1"
Length Tolerance: +/-0.015"Double Shear Strength (Lbs.): 430
Nominal Diameter: 1/16"Type: Slotted
Material: Carbon SteelFits Hole Dia. (Min.-Max.): 0.062-0.065"
Chamfer Diameter: 0.059"Actual Dia. (Min.-Max): 0.066-0.069"
Meets: ANSI/ASME B18.8.2Chamfer Length (Max.): 0.028"
Item: Spring PinCountry of Origin (subject to change): United States

Description

Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 In, Nominal Dia 1/16 In, Actual Dia 0.066-0.069 In Min-Max, Chamfer Dia 0.059 In, Chamfer Length Min 0.007 In, Chamfer Length Max 0.028 In, Wall Thickness 0.012 In, Fits Hole Dia 0.062-0.065 In Min-Max, Length Tolerance +/-0.015 In, Double Shear Strength 430 lb, Rockwell Hardness RC43-52, Meets ANSI/ASME B18.8.2, Package 500

Reviews